KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Hi Abuse, 7 W

ACUITY LITHONIA| Zoro #: G1493511| Mfr #: VR2 7TT 120 L/LP

$49.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ambient Temp. Range: 0 Degrees to 77 Degrees F
Length: 8-1/2"
Height: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493511 Mfr #: VR2 7TT 120 L/LP
Ambient Temp. Range: 0 Degrees to 77 Degrees FLength: 8-1/2"
Height: 4-1/2"Width: 5-7/8"
Housing Finish: WhiteFixture Wattage: 8
Lamp Watts: 7Standards: UL Listed for Wet Location
Mounting: Wall Or CeilingBallast Type: Normal Power Factor
Item: Utilitarian, Wall or Ceiling MountedVoltage: 120
Country of Origin (subject to change): United States

Description

Utilitarian, Wall or Ceiling Mounted, Voltage 120, 8 Fixture Wattage, Housing Finish White, Lamp Watts 7, Length 8-1/2 In., Width 5-7/8 In., Height 4-1/2 In., Ambient Temp. Range 0 Degrees to 77 Degrees F, Ballast Type Normal Power Factor, Standards UL Listed For Wet Location, Mounting Wall or Ceiling

Reviews