KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Hi Abuse, 7 W

ACUITY LITHONIA| Zoro #: G2365483| Mfr #: VR2B 2/7TT 120 L/LP

$162.42 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5-7/8"
Lamp Watts: 7
Ballast Type: Normal Power Factor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2365483 Mfr #: VR2B 2/7TT 120 L/LP
Width: 5-7/8"Lamp Watts: 7
Ballast Type: Normal Power FactorVoltage: 120
Ambient Temp. Range: 0 Degrees to 77 Degrees FMounting: Wall Or Ceiling
Length: 8-1/2"Fixture Wattage: 16
Item: Utilitarian, Wall or Ceiling MountedHeight: 7-3/4"
Housing Finish: BlackStandards: UL Listed for Wet Location
Country of Origin (subject to change): United States

Description

Utilitarian, Wall or Ceiling Mounted, Voltage 120, 16 Fixture Wattage, Housing Finish Black, Lamp Watts 7, Length 8-1/2 In., Width 5-7/8 In., Height 7-3/4 In., Ambient Temp. Range 0 Degrees to 77 Degrees F, Ballast Type Normal Power Factor, Standards UL Listed For Wet Location, Mounting Wall or Ceiling

Reviews