KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Hi Abuse, 70 W

ACUITY LITHONIA| Zoro #: G0424575| Mfr #: VR2C 70S 120 IR L/LP

$242.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ambient Temp. Range: 0 Degrees to 77 Degrees F
Length: 8-7/8"
Height: 6-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0424575 Mfr #: VR2C 70S 120 IR L/LP
Ambient Temp. Range: 0 Degrees to 77 Degrees FLength: 8-7/8"
Height: 6-1/2"Width: 6-1/4"
Housing Finish: BronzeFixture Wattage: 70
Lamp Watts: 70Standards: UL Listed for Wet Location
Mounting: WallBallast Type: Normal Power Factor
Item: Utilitarian, Wall or Ceiling MountedVoltage: 120
Country of Origin (subject to change): United States

Description

Utilitarian, Wall or Ceiling Mounted, Voltage 120, 70 Fixture Wattage, Housing Finish Bronze, Lamp Watts 70, Length 8-7/8 In., Width 6-1/4 In., Height 6-1/2 In., Ambient Temp. Range 0 Degrees to 77 Degrees F, Ballast Type Normal Power Factor, Standards UL Listed For Wet Location, Mounting Wall

Reviews