DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fixture, Hi Abuse, 75 W

ACUITY LITHONIA| Zoro #: G0353437| Mfr #: VR4

$75.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120
Standards: UL Listed for Wet Location
Housing Finish: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0353437 Mfr #: VR4
Voltage: 120Standards: UL Listed for Wet Location
Housing Finish: WhiteLength: 11-3/4"
Fixture Wattage: 0Width: 11-3/4"
Lamp Watts: 75Height: 5-1/2"
Item: Utilitarian, Wall or Ceiling MountedMounting: Wall Or Ceiling
Country of Origin (subject to change): United States

Description

Utilitarian, Wall or Ceiling Mounted, Voltage 120, 0 Fixture Wattage, Housing Finish White, Lamp Watts 75, Length 11-3/4 In., Width 11-3/4 In., Height 5-1/2 In., Standards UL Listed For Wet Location, Mounting Wall or Ceiling

Reviews