DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fixture, High Abuse, 17w

ACUITY LITHONIA| Zoro #: G0563692| Mfr #: VSLC 1 17 SCE 120 ADDE

$270.84 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ballast Type: Electronic
Ambient Temp. Range: 0 Degrees to 104 Degrees F
Fixture Wattage: 13.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0563692 Mfr #: VSLC 1 17 SCE 120 ADDE
Ballast Type: ElectronicAmbient Temp. Range: 0 Degrees to 104 Degrees F
Fixture Wattage: 13.5Width: 5-3/8"
Lamp Watts: 15Voltage: 120
Standards: UL Listed for Wet LocationLength: 25-3/4"
Height: 4-1/2"Item: Vandal Resistant
Mounting: Wall Or CeilingHousing Finish: White
Country of Origin (subject to change): United States

Description

Vandal Resistant, Voltage 120, 13.5 Fixture Wattage, Housing Finish White, Lamp Watts 15, Length 25-3/4 In., Width 5-3/8 In., Height 4-1/2 In., Ambient Temp. Range 0 Degrees to 104 Degrees F, Ballast Type Electronic, Standards UL Listed For Wet Location, Mounting Wall or Ceiling

Reviews