Fixture, Side Mount, T8

ACUITY LITHONIA| Zoro #: G1326814| Mfr #: SM 1 17 MVOLT ACNP

$68.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Type:
Housing Finish:
Footnotes:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326814 Mfr #: SM 1 17 MVOLT ACNP
Lamp Type: Housing Finish:
Footnotes: Fixture Type:
Lamp Included: Description/Special Features:
Item: Ballast Type:
Voltage: Lamp Watts:
Suggested Lamp Item No.: Length:
Height: End Caps: With Knockout
Fixture Wattage: Width:
Lamp Quantity: Ambient Temp. Range:
Series: SMCountry of Origin (subject to change): Mexico

Description

Channel Strip Fluorescent Fixtures, F17T8 Lamp Type, Lamp Quantity 1, 17 Lamp Watts, 18 Fixture Wattage, 120 Voltage, Electronic Ballast Type, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No.3GXP8 or F17T8/SP41/ECO, Description/Special Features Slim Channel, End Caps With Knockout, White High Gloss Baked Enamel Housing Finish, No Lamp Included, 24 In. Length, 2-3/4 In. Width, 2-3/8 In. Height, Footnotes 2,9

Reviews