Fixture, Side Mount, T8

ACUITY LITHONIA| Zoro #: G1101581| Mfr #: SM 1 25 MVOLT ACNP

$51.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Type:
Housing Finish:
Footnotes:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1101581 Mfr #: SM 1 25 MVOLT ACNP
Lamp Type: Housing Finish:
Footnotes: Fixture Type:
Lamp Included: Description/Special Features:
Item: Ballast Type:
Voltage: Lamp Watts:
Suggested Lamp Item No.: Length:
Height: End Caps: With Knockout
Fixture Wattage: Width:
Lamp Quantity: Ambient Temp. Range:
Series: SMCountry of Origin (subject to change): Mexico

Description

Channel Strip Fluorescent Fixtures, F25T8 Lamp Type, Lamp Quantity 2, 15 Lamp Watts, Side-Mount Fixture Type, 34 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. F17T8/XL/SPX41/WM/ECO, Description/Special Features Side Mount, End Caps With Knockout, White High Gloss Baked Enamel Housing Finish, No Lamp Included, 36 In. Length, 6-1/4 In. Width, 3 In. Height, Footnotes 2,9, Series SM

Reviews