KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Side Mount, T8

ACUITY LITHONIA| Zoro #: G1608887| Mfr #: SM 1 32 MVOLT GEB10IS

$42.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Suggested Lamp Item No.:
Lamp Type:
Width:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1608887 Mfr #: SM 1 32 MVOLT GEB10IS
Suggested Lamp Item No.: Lamp Type:
Width: Item:
Footnotes: Lamp Watts:
Lamp Quantity: Lamp Included:
Height: Fixture Type:
Housing Finish: Fixture Wattage:
Length: End Caps: With Knockout
Ballast Type: Voltage:
Description/Special Features: Ambient Temp. Range:
Series: SMCountry of Origin (subject to change): Mexico

Description

Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 1, 28 Lamp Watts, Side-Mount Fixture Type, 30 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, Description/Special Features Side Mount, End Caps With Knockout, White High Gloss Baked Enamel Housing Finish, 48 In. Length, 4-1/2 In. Width, 2 In. Height, Footnotes 2,9, Series SM

Reviews