KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Side Mount, T8

ACUITY LITHONIA| Zoro #: G0781015| Mfr #: SM 2 17 MVOLT ACNP

$73.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Included:
Lamp Quantity:
Item:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781015 Mfr #: SM 2 17 MVOLT ACNP
Lamp Included: Lamp Quantity:
Item: Ballast Type:
Series: SMSuggested Lamp Item No.:
Lamp Type: Height:
Lamp Watts: Housing Finish:
Fixture Wattage: Width:
Ambient Temp. Range: Footnotes:
Voltage: Description/Special Features:
Fixture Type: End Caps: With Knockout
Length: Country of Origin (subject to change): Mexico

Description

Channel Strip Fluorescent Fixtures, F17T8 Lamp Type, Lamp Quantity 1, 15 Lamp Watts, Side-Mount Fixture Type, 17 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. 3GXP8, Description/Special Features Side Mount, End Caps With Knockout, White High Gloss Baked Enamel Housing Finish, No Lamp Included, 24 In. Length, 4-1/2 In. Width, 2 In. Height, Footnotes 2,9, Series SM

Reviews