JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Fixture, Side Mount, T8

ACUITY LITHONIA| Zoro #: G1261705| Mfr #: SM 2 25 MVOLT GEB10IS

$70.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1261705 Mfr #: SM 2 25 MVOLT GEB10IS
Footnotes: 2, 9Fixture Type: Side-Mount
Housing Finish: White High Gloss Baked EnamelDescription/Special Features: Side Mount
Voltage: 120-277Ballast Type: Electronic
Item: Channel Strip Fluorescent FixturesAmbient Temp. Range: 0 To 104 Degrees F
Series: SMEnd Caps: With Knockout
Lamp Included: NoFixture Wattage: 44
Suggested Lamp Item No.: 3GXR3Lamp Watts: 22
Lamp Type: F25T8Width: 6-1/4"
Length: 36"Lamp Quantity: 2
Height: 2"Country of Origin (subject to change): Mexico

Product Description

Channel Strip Fluorescent Fixtures, F25T8 Lamp Type, Lamp Quantity 2, 22 Lamp Watts, Side-Mount Fixture Type, 44 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. F25T8/XL/SPX41/WM/ECO, Description/Special Features Side Mount, End Caps With Knockout, White High Gloss Baked Enamel Housing Finish, No Lamp Included, 36 In. Length, 6-1/4 In. Width, 2 In. Height, Footnotes 2,9, Series SM

Product Reviews

Save 15%. Sign up for Z-mail.