Fixture, Side Mount, T8

ACUITY LITHONIA| Zoro #: G1268373| Mfr #: SM 2 32 MVOLT GEB10IS

$53.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts:
Description/Special Features:
Housing Finish:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1268373 Mfr #: SM 2 32 MVOLT GEB10IS
Lamp Watts: Description/Special Features:
Housing Finish: Fixture Type:
Fixture Wattage: Lamp Type:
Ballast Type: End Caps: With Knockout
Series: SMLamp Included:
Footnotes: Voltage:
Lamp Quantity: Width:
Length: Height:
Item: Ambient Temp. Range:
Suggested Lamp Item No.: Country of Origin (subject to change): Mexico

Description

Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 1, 28 Lamp Watts, Side-Mount Fixture Type, 30 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. 2ETU3, Description/Special Features Side Mount, End Caps With Knockout, White High Gloss Baked Enamel Housing Finish, No Lamp Included, 48 In. Length, 4-1/2 In. Width, 2 In. Height, Footnotes 2,9, Series SM

Reviews