Fixture, Slim Channel

ACUITY LITHONIA |Zoro #: G2059391|Mfr #: S 1 40 120 LPF

$22.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2059391 Mfr #: S 1 40 120 LPF
Fixture Type: NarrowLamp Included: No
Item: Channel Strip Fluorescent FixturesLamp Type: F40T12
Lamp Quantity: 1Lamp Watts: 40
Fixture Wattage: 50Voltage: 120
Ambient Temp. Range: 50 to 104 Degrees FSuggested Lamp Item No.: 2ETU3
Mounting: Individual or Row, Surface or SuspendedLength: 48"
Width: 2-3/4"Height: 1-3/4"
Series: SCountry of Origin (subject to change): Mexico

Product Description

Channel Strip Fluorescent Fixtures, F40T12 Lamp Type, Lamp Quantity 1, 40 Lamp Watts, Narrow Fixture Type, 44 Fixture Wattage, 120 Voltage, 60 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. 10277, Individual or Row, Surface or Suspended Mounting, No Lamp Included, 48 In. Length, 2-3/4 In. Width, 2-3/4 In. Height

Product Reviews

Save 15% when you sign up for Z-mail.