Fixture, Strip, 112 W

ACUITY LITHONIA| Zoro #: G1145986| Mfr #: TC 2 32 MVOLT 1/4 GEB10IS

$71.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Type:
Footnotes:
Fixture Type:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1145986 Mfr #: TC 2 32 MVOLT 1/4 GEB10IS
Lamp Type: Footnotes:
Fixture Type: Description/Special Features:
Item: Ballast Type:
Voltage: Length:
Lamp Watts: Suggested Lamp Item No.:
Ambient Temp. Range: Series: TC
Height: Match Code: B,D
Lamp Quantity: Fixture Wattage:
Width: Mounting:
Country of Origin (subject to change): Mexico

Description

Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 1, 28 Lamp Watts, Narrow Fixture Type, 30 Fixture Wattage, 120-277 Voltage, T8 Electronic Ballast Type, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. G0409473, Description/Special Features Supplies Medium Level Light, Individual or Row Mounting, 48 In. Length, 2-3/4 In. Width, 1-3/4 In. Height, Footnotes 2,9, Series Z

Reviews