DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Fixture, Strip, 43w

ACUITY LITHONIA| Zoro #: G0520335| Mfr #: C 2 25 MVOLT ACNP

$44.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ballast Type:
Lamp Type:
Housing Finish:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0520335 Mfr #: C 2 25 MVOLT ACNP
Ballast Type: Lamp Type:
Housing Finish: Fixture Type:
Ballast Quantity: Fixture Wattage:
Lamp Watts: Series: C
Ambient Temp. Range: Footnotes:
Voltage: Lamp Quantity:
Match Code: BWidth:
Length: Height:
Item: Mounting:
Suggested Lamp Item No.: Country of Origin (subject to change): Mexico

Description

Channel Strip Fluorescent Fixtures, F25T8 Lamp Type, Lamp Quantity 2, 22 Lamp Watts, Narrow Fixture Type, 40 Fixture Wattage, 120 Voltage, Electronic Ballast Type, Ballast Quantity 1, 0 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. F25T8/XL/SPX41/WM/ECO, Individual, Row, Surface or Suspended Mounting, Thermaly Set White Polyester Paint Housing Finish, 36 In. Length, 4-3/16 In. Width, 2-7/8 In. Height, Match Code B, Footnotes 2,9, Series C

Reviews