Fixture, Strip, 63w

ACUITY LITHONIA| Zoro #: G1157046| Mfr #: C 1 96T8 MVOLT 1/2 TUBIHP

$72.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1157046 Mfr #: C 1 96T8 MVOLT 1/2 TUBIHP
Fixture Type: General PurposeItem: Channel Strip Fluorescent Fixtures
Ballast Quantity: 1Match Code: B, D
Item: Channel Strip Fluorescent FixturesLamp Type: F96T8
Lamp Quantity: 1Lamp Watts: 57
Fixture Wattage: 68Voltage: 120-277
Ballast Type: ElectronicAmbient Temp. Range: 32 to 104 Degrees F
Suggested Lamp Item No.: 1NZ23Mounting: Individual, Row, Surface or Suspended
Housing Finish: Thermaly Set White Polyester PaintLength: 96"
Width: 4-3/16"Height: 2-7/8"
Footnotes: 2, 9Series: C
Country of Origin (subject to change): Mexico

Product Description

Channel Strip Fluorescent Fixtures, F96T8 Lamp Type, Lamp Quantity 1, 57 Lamp Watts, General Purpose Fixture Type, 68 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, 32 to 104 Degrees F Ambient Temp. Range, Suggested Lamp Item No. 10277, Individual, Row, Surface or Suspended Mounting, Thermaly Set White Polyester Paint Housing Finish, 96 In. Length, 4-3/16 In. Width, 2-7/8 In. Height, Match Code B, D, Footnotes 2, 9, Series C

Product Reviews

Save 15%. Sign up for Z-mail.