JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Fixture, Surface Mount, F28T5, 60 W

ACUITY LITHONIA| Zoro #: G2040141| Mfr #: LB 2 28T5 MVOLT GEB10PS

$179.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2040141 Mfr #: LB 2 28T5 MVOLT GEB10PS
Description/Special Features: Linear Side Prisms And Interlocking Diffuser Support Prevents Accidental Opening, Hinges From Both SidesLamp Included: No
Mounting: Surface or SuspendedStandards: UL listed to U.S. and Canadian Safety Standards. Optional: Canada CSA or Mexico NOM
Footnotes: 4Item: Decorative Surface Mount Fixture
Fixture Type: Low Profile WraparoundLamp Quantity: 2
Lamp Type: F28T5Lamp Watts: 28
Fixture Wattage: 64Voltage: 120 to 277
Ballast Type: Program StartHousing Finish: High Gloss White
Suggested Lamp Item No.: 5AE20Replacement Lens: DLB46
Ambient Temp. Range: 0 To 104 Degrees FLength: 46-1/2"
Height: 3"Width: 10"
Ballast Quantity: 1Country of Origin (subject to change): Mexico

Product Description

Decorative Surface Mount Fixture, Low Profile Wraparound Fixture Type, Lamp Quantity 2, F28T5 Lamp Type, 28 Lamp Watts, 64 Fixture Wattage, 120-277 Voltage, Description/Special Features Linear Side Prisms And Interlocking Diffuser Support Prevents Accidental Opening, Hinges From Both Sides, Acrylic Lens Type, Electronic Ballast Type, Ballast Quantity 1, Steel Housing Material, High Gloss White Housing Finish, Suggested Lamp Item No. F28WT5/841/ECO, No Lamp Included, 0 to 104 Degrees F Ambient Temp. Range

Product Reviews

Save 15%. Sign up for Z-mail.