KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Troffer, 88w

ACUITY LITHONIA| Zoro #: G1119045| Mfr #: 2PM3X 3 32 18LD MVOLT 1/3 GEB10IS

$250.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Lamp Watts: 32
Lamp Quantity: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119045 Mfr #: 2PM3X 3 32 18LD MVOLT 1/3 GEB10IS
Width: 24"Lamp Watts: 32
Lamp Quantity: 3Fixture Type: Parabolic
Description/Special Features: Silver 18-Cell Low Iridescent Anodized DiffuserSuggested Lamp Item No.: 4PL16
Ballast Quantity: 1Ballast Type: Instant Start Electronic
Mounting: SurfaceLength: 48"
Voltage: 120/277Housing Finish: High Gloss, Baked White Enamel
Fixture Wattage: 88Height: 6-1/8"
Item: Surface Troffer FixturesMetal Gauge: Steel
Lamp Type: T8Lamp Included: No
Ambient Temp. Range: 0 To 104 Degrees FStandards: UL Listed, CSA Certified, NOM Certified
Footnotes: 5Country of Origin (subject to change): Mexico

Description

Surface Troffer Fixtures, Fixture Type Parabolic, Lamp Quantity 3, Lamp Type T8, Lamp Watts 32, Fixture Wattage 88, Voltage 120/277, Silver 18-Cell Low Iridescent Anodized Diffuser, Ballast Type Instant Start Electronic, Ballast Quantity 1, Metal Gauge Steel, Housing Finish High-Gloss, Baked White Enamel, Suggested Lamp Item No. F32T8/SPP41/ECO, Lamp Included No, Ambient Temp. Range (F) 0 to 104, Mounting Surface, Length (In.) 48, Height (In.) 6-1/8, Width (In.) 24

Reviews