Fixture, Wraparound, 32w

ACUITY LITHONIA| Zoro #: G1511352| Mfr #: CB 1 32 MVOLT GEB10IS

$115.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 7"
Lamp Quantity: 1
Fixture Type: Corridor Wraparound
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1511352 Mfr #: CB 1 32 MVOLT GEB10IS
Width: 7"Lamp Quantity: 1
Fixture Type: Corridor WraparoundDescription/Special Features: Acrylic Prismatic Diffuser
Mounting: Individual, Row, Surface or SuspendedReplacement Lens: 1VNR9
Housing Finish: Thermaly Set White Polyester PaintFixture Wattage: 30
Lamp Included: NoVoltage: 120 to 277
Ambient Temp. Range: 0 To 104 Degrees FLamp Watts: 28
Ballast Type: ElectronicSuggested Lamp Item No.: 2ETU3
Ballast Quantity: 1Length: 48"
Item: Channel Strip Fluorescent FixturesMetal Gauge: Steel
Lamp Type: T8Footnotes: 1
Height: 4-1/2"Standards: UL listed to U.S. and Canadian safety standards
Country of Origin (subject to change): United States

Description

Channel Strip Fluorescent Fixtures, Corridor Wraparound Fixture Type, Lamp Quantity 1, F32T8 Lamp Type, 28 Lamp Watts, 30 Fixture Wattage, 120-277 Voltage, Electronic Ballast Type, Ballast Quantity 1, Thermaly Set White Polyester Paint Housing Finish, Suggested Lamp Item No. 2ETU3, Replacement Lens G1292435, 0 to 104 Degrees F Ambient Temp. Range, Individual, Row, Surface or Suspended Mounting, 48 In. Length, 4-1/2 In. Height, 7 In. Width, Series CB

Reviews