KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Wraparound

ACUITY LITHONIA| Zoro #: G0341187| Mfr #: LB 2 32MV

$45.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Lamp Watts: 28
Lamp Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341187 Mfr #: LB 2 32MV
Width: 10"Lamp Watts: 28
Lamp Quantity: 2Fixture Type: Low Profile Wraparound
Description/Special Features: Curved basket wrapSuggested Lamp Item No.: 2ETU3
Ballast Quantity: 1Ballast Type: Electronic
Mounting: Surface or SuspendedLength: 48"
Replacement Lens: 1VNR1Housing Finish: White
Fixture Wattage: 58Height: 3"
Item: Decorative Fluorescent FixturesVoltage: 120 to 277
Lamp Type: F32T8Lamp Included: No
Ambient Temp. Range: 0 To 104 Degrees FStandards: UL and C-UL Listed.
Footnotes: 1Country of Origin (subject to change): Mexico

Description

Decorative Fluorescent Fixtures, Fixture Type Low Profile Wraparound, Lamp Quantity 2, Lamp Type F32T8, Lamp Watts 28, Fixture Wattage 58, Voltage 120 to 277, Curved basket wrap, Ballast Type Electronic, Ballast Quantity 1, Housing Finish White, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, Lamp Included No, Ambient Temp. Range 0 to 104 Degrees F, Mounting Surface or Suspended, Length 48 In., Height 3 In., Width 10 In., Standards UL and C-UL Listed.

Reviews