KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fixture, Wraparound

ACUITY LITHONIA| Zoro #: G1513863| Mfr #: LB432 mv

$56.61 /ea

This item ships free. Details.Standard ground shipping.
Details:
Suggested Lamp Item No.: 2ETU3
Standards: UL and C-UL Listed.
Lamp Type: F32T8 32W
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1513863 Mfr #: LB432 mv
Suggested Lamp Item No.: 2ETU3Standards: UL and C-UL Listed.
Lamp Type: F32T8 32WWidth: 15-3/8"
Footnotes: 1,6Replacement Lens: 1VNR3
Lamp Quantity: 4Lamp Included: No
Height: 3"Fixture Type: Low Profile Wraparound
Housing Finish: WhiteFixture Wattage: 112
Ballast Quantity: 1Lamp Watts: 32
Length: 48"Ballast Type: Electronic
Voltage: 120 to 277Description/Special Features: Curved basket wrap
Ambient Temp. Range: 0 To 104 Degrees FMounting: Surface or Suspended
Country of Origin (subject to change): Mexico

Description

Decorative Fluorescent Fixtures, Fixture Type Low Profile Wraparound, Lamp Quantity 4, Lamp Type F32T8 32W, Lamp Watts 32, Fixture Wattage 112, Voltage 120 to 277, Curved basket wrap, Ballast Type Electronic, Ballast Quantity 1, Housing Finish White, Suggested Lamp Item No. F28T8/XL/SPX41/ECO, Lamp Included No, Ambient Temp. Range 0 to 104 Degrees F, Mounting Surface or Suspended, Length 48 In., Height 3 In., Width 15-3/8 In., Standards UL and C-UL Listed.

Reviews