Floodlight, 100 W Metal Halide, 120-277V

ACUITY LITHONIA| Zoro #: G1271164| Mfr #: TFM 100M RB TB LPI

$203.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1271164 Mfr #: TFM 100M RB TB LPI
Lamp Included / Lamp Not Included: Lamp IncludedIP Rating: 65
Housing Material: Die Cast AluminumItem: Micro Floodlight
Description/Special Features: Wet LocationMin. Starting Temp.: -20 Degrees F
Housing Finish: Dark BronzeStandards: UL Listed for Wet Location
Lamp Type: Metal HalideFixture Wattage: 100
Suggested Lamp Item No.: Mfr. No. MXR100/U/MEDVoltage: 120 to 277V
Socket Type: MediumLight Distribution: Horiz. 6x6
Mounting: Threaded KnuckleHeight: 10-5/8"
Width: 10-5/8"Depth: 6-7/8"
Series: TFMCountry of Origin (subject to change): United States

Product Description

Micro Floodlight, Lamp Type Metal Halide, Fixture Wattage 100, Light Distribution Horiz. 6x6, Voltage 120 to 277V, Socket Type Medium, Description/Special Features Wet Location, Suggested Lamp Item No. Mfr. No. MXR100/U/MED, Height 10-5/8 In., Width 10-5/8 In., Depth 6-7/8 In., Min. Starting Temp. -20 Degrees F, Mounting Threaded Knuckle, Housing Material Die Cast Aluminum, Housing Finish Dark Bronze, Lamp Included, IP Rating 65, Standards UL Listed for Wet Location, Series TFM

Product Reviews

Save 15%. Sign up for Z-mail.