Floodlight, 1000 W High Pressure Sodium

ACUITY LITHONIA| Zoro #: G1051023| Mfr #: TFA 1000S TA TB PER LPI

$460.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1051023 Mfr #: TFA 1000S TA TB PER LPI
Housing Material: Die Cast AluminumLamp Included / Lamp Not Included: Lamp Included
IP Rating: 65Item: Large Floodlight
Description/Special Features: NEMA Twist-Lock Photoelectric Receptacle, Wet LocationMin. Starting Temp.: -20 Degrees F
Housing Finish: Dark BronzeStandards: UL listed
Lamp Type: High Pressure SodiumFixture Wattage: 1000
Suggested Lamp Item No.: Mfr. No. LU1000/ECOVoltage: 120 to 277V
Socket Type: MogulLight Distribution: Horiz. 7x7
Mounting: Steel YokeHeight: 24-3/8"
Width: 24"Depth: 10"
Series: TFACountry of Origin (subject to change): United States

Product Description

Large Floodlight, Lamp Type High Pressure Sodium, Fixture Wattage 1000, Light Distribution Horiz. 7x7, Voltage 120 to 277V, Socket Type Mogul, Description/Special Features NEMA Twist-Lock Photoelectric Receptacle, Wet Location, Suggested Lamp Item No. Mfr. No. LU1000/ECO, Height 24-3/8 In., Width 24 In., Depth 10 In., Min. Starting Temp. -20 Degrees F, Mounting Steel Yoke, Housing Material Die Cast Aluminum, Housing Finish Dark Bronze, Lamp Included, IP Rating 65, Standards UL Listed, Series TFA

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CT

Product Reviews

Save 15%. Sign up for Z-mail.