Floodlight, 1000 W Metal Halide, 480V

ACUITY LITHONIA| Zoro #: G1634857| Mfr #: TV 1000M N5 480 HSG

$162.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1634857 Mfr #: TV 1000M N5 480 HSG
Lamp Type: Metal HalideHousing Material: Die Cast Aluminum
IP Rating: 65Socket Type: Mogul
Item: Large FloodlightHeight: 23-1/2"
Lamp Included / Lamp Not Included: Lamp Not IncludedDepth: 31-1/2"
Fixture Wattage: 1000Standards: UL Listed for Wet Location
Light Distribution: N5 DistributionVoltage: 480V
Suggested Lamp Item No.: Mfr. No. MVR1000/U, 2YGD8Series: TV
Mounting: Cross ArmHousing Finish: Silver
Country of Origin (subject to change): United States

Product Description

Large Floodlight, Lamp Type Metal Halide, Fixture Wattage 1000, Light Distribution N5 Distribution, Voltage 480V, Socket Type Mogul, Suggested Lamp Item No. Mfr. No. MVR1000/U, G2306683, Height 23-1/2 In., Depth 31-1/2 In., Mounting Cross Arm, Housing Material Die Cast Aluminum, Housing Finish Silver, Lamp Not Included, IP Rating 65, Standards UL Listed for Wet Location, Series TV

Product Reviews

Save 15%. Sign up for Z-mail.