Floodlight, 1500 W Metal Halide, 480V

ACUITY LITHONIA| Zoro #: G0598631| Mfr #: TV 1500M N5 480 HSG

$366.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 31-1/2"
Socket Type: Mogul
Lamp Type: Metal Halide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0598631 Mfr #: TV 1500M N5 480 HSG
Depth: 31-1/2"Socket Type: Mogul
Lamp Type: Metal HalideHousing Finish: Bronze
Housing Material: Die Cast AluminumLamp Included / Lamp Not Included: Lamp Not Included
Fixture Wattage: 1500Series: TV
Voltage: 480VStandards: UL Listed for Wet Location
IP Rating: 65Light Distribution: N5 Distribution
Height: 23-1/2"Item: Large Floodlight
Mounting: Cross ArmSuggested Lamp Item No.: Mfr. No. MVR1500/U
Country of Origin (subject to change): United States

Description

Large Floodlight, Lamp Type Metal Halide, Fixture Wattage 1500, Light Distribution N5 Distribution, Voltage 480V, Socket Type Mogul, Suggested Lamp Item No. Mfr. No. MVR1500/U, Height 23-1/2 In., Depth 31-1/2 In., Mounting Cross Arm, Housing Material Die Cast Aluminum, Housing Finish Bronze, Lamp Not Included, IP Rating 65, Standards UL Listed for Wet Location, Series TV

Reviews