Floodlight, 250 W Metal Halide, 120-277V

ACUITY LITHONIA| Zoro #: G2311513| Mfr #: TFL 250M TA2 TB SCWA LPI

$448.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 6-1/8"
Socket Type: Mogul
Lamp Type: Metal Halide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2311513 Mfr #: TFL 250M TA2 TB SCWA LPI
Depth: 6-1/8"Socket Type: Mogul
Lamp Type: Metal HalideHousing Finish: Bronze
Housing Material: Die Cast AluminumLamp Included / Lamp Not Included: Lamp Included
Fixture Wattage: 250Width: 15-3/4"
IP Rating: 65Series: TFL
Min. Starting Temp.: -20 Degrees FVoltage: 120 to 277V
Standards: UL Listed, CSA Standard, NOM Certified, Meets Efficiency Standards for EISA RegulationsDescription/Special Features: Pulse Start, Wet location
Light Distribution: Vert. 7x6Height: 16-1/8"
Item: Medium FloodlightMounting: Steel Yoke
Suggested Lamp Item No.: Mfr. No. MVR250/VBU/PACountry of Origin (subject to change): United States

Description

Medium Floodlight, Lamp Type Metal Halide, Fixture Wattage 250, Light Distribution Vert. 7x6, Voltage 120 to 277V, Socket Type Mogul, Description/Special Features Pulse Start, Wet Location, Suggested Lamp Item No. Mfr. No. MVR250/VBU/PA, Height 16-1/8 In., Width 15-3/4 In., Depth 6-1/8 In., Min. Starting Temp. -20 Degrees F, Mounting Steel Yoke, Housing Material Die Cast Aluminum, Housing Finish Bronze, Lamp Included, IP Rating 65

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews