20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Floodlight, 250 W Metal Halide, 120-277V

ACUITY LITHONIA| Zoro #: G1315133| Mfr #: TFR 250M TA TB SCWA LPI

$258.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1315133 Mfr #: TFR 250M TA TB SCWA LPI
IP Rating: 65Housing Material: Die Cast Aluminum
Lamp Included / Lamp Not Included: Lamp IncludedItem: Medium Floodlight
Description/Special Features: Pulse Start, Wet LocationMin. Starting Temp.: -20 Degrees F
Housing Finish: BronzeStandards: UL Listed, CSA Standard, NOM Certified, Meets Efficiency Standards for EISA Regulations
Lamp Type: Metal HalideFixture Wattage: 250
Suggested Lamp Item No.: Mfr. No. MVR250/HOR/PAVoltage: 120 to 277V
Socket Type: MogulLight Distribution: Horiz. 7x6
Mounting: Steel YokeHeight: 12-3/4"
Width: 17-5/8"Depth: 6-7/8"
Series: TFRCountry of Origin (subject to change): United States

Product Description

Medium Floodlight, Lamp Type Metal Halide, Fixture Wattage 250, Light Distribution Horiz. 7x6, Voltage 120 to 277V, Socket Type Mogul, Description/Special Features Pulse Start, Wet Location, Suggested Lamp Item No. Mfr. No. MVR250/HOR/PA, Height 12-3/4 In., Width 17-5/8 In., Depth 6-7/8 In., Min. Starting Temp. -20 Degrees F, Mounting Steel Yoke, Housing Material Die Cast Aluminum, Housing Finish Bronze, Lamp Included, IP Rating 65

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA
Save 15%. Sign up for Z-mail.