LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Floodlight, 26 W Compact Fluorescent, 120V

ACUITY LITHONIA| Zoro #: G0437507| Mfr #: F213L 120

$39.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lamp Type: Compact Fluorescent
Housing Finish: Dark Bronze
Housing Material: Die Cast Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437507 Mfr #: F213L 120
Lamp Type: Compact FluorescentHousing Finish: Dark Bronze
Housing Material: Die Cast AluminumItem: Micro Floodlight
Lamp Included / Lamp Not Included: Lamp IncludedLight Distribution: Wide
Description/Special Features: Wet LocationSocket Type: GX23-2 (2-Pin)
Voltage: 120vSuggested Lamp Item No.: Mfr. No. (2) F13BX/841/ECO
IP Rating: 65Series: F213L
Height: 6-1/2"Depth: 3-1/2"
Standards: UL Listed for Wet LocationFixture Wattage: 26
Width: 8-7/8"Mounting: Steel Yoke
Country of Origin (subject to change): China

Description

Micro Floodlight, Lamp Type Compact Fluorescent, Fixture Wattage 26, Light Distribution Wide, Voltage 120V, Socket Type GX23-2 (2-Pin), Description/Special Features Wet Location, Suggested Lamp Item No. Mfr. No. (2) F13BX/841/ECO, Height 6-1/2 In., Width 8-7/8 In., Depth 3-1/2 In., Mounting Steel Yoke, Housing Material Die Cast Aluminum, Housing Finish Dark Bronze, Lamp Included, IP Rating 65, Standards UL Listed for Wet Location, Series F213L

Reviews