Floodlight, 400 W High Pressure Sodium

ACUITY LITHONIA| Zoro #: G2159437| Mfr #: TFL 400S RA2 TB LPI

$277.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2159437 Mfr #: TFL 400S RA2 TB LPI
Housing Material: Die Cast AluminumLamp Included / Lamp Not Included: Lamp Included
IP Rating: 65Item: Medium Floodlight
Description/Special Features: Wet LocationHousing Finish: Bronze
Standards: UL Listed for Wet LocationLamp Type: High Pressure Sodium
Fixture Wattage: 400Suggested Lamp Item No.: Mfr. No. LU400/H/ECO
Voltage: 120 to 277VSocket Type: Mogul
Light Distribution: Horiz. 7x6Mounting: Steel Yoke
Height: 16-1/8"Width: 15-3/4"
Depth: 6-1/8"Series: TFL
Country of Origin (subject to change): United States

Product Description

Medium Floodlight, Lamp Type High Pressure Sodium, Fixture Wattage 400, Light Distribution Horiz. 7x6, Voltage 120 to 277V, Socket Type Mogul, Description/Special Features Wet Location, Suggested Lamp Item No. Mfr. No. LU400/H/ECO, Height 16-1/8 In., Width 15-3/4 In., Depth 6-1/8 In., Mounting Steel Yoke, Housing Material Die Cast Aluminum, Housing Finish Bronze, Lamp Included, IP Rating 65, Standards UL Listed for Wet Location, Series TFL

Product Reviews

Save 15%. Sign up for Z-mail.