- Home
- /
- Lighting
- /
- Outdoor Lighting
- /
- Security & Flood Lights
- /
- Floodlight, 400 W High Pressure Sodium
Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Floodlight, 400 W High Pressure Sodium (Discontinued)
Mfr # TFR 400S RC TB LPI
Zoro # G2046247
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Universal
- Lighting Technology Halogen
- Depth 10 3/4 in
- Sensor Type - Fixtures No Sensor Included
- Max. Fixture Wattage 400.0
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
TFR 400S RC TB LPI
-
Zoro #
G2046247
- UPC # 00784231157954
- Country of Origin United States
- Category Security & Flood Lights
Dimensions
Depth | 10 3/4 in |
Width | 17 5/8 in |
Fixture Height | 12 3/4 in |
Fixture Width | 10 3/4 in |
Fixture Length | 17 5/8 in |
Height | 12 3/4 in |
Length | 17 5/8 in |
Details
Fixture Mounting Location | Universal |
Lighting Technology | Halogen |
Sensor Type - Fixtures | No Sensor Included |
Max. Fixture Wattage | 400.0 |
Number of Sensors | 0 |
Housing Finish | Bronze |
Number of Heads | 1 |
Fixture Housing Color | Bronze |
Lamp Type | High Pressure Sodium |
Fixture Wattage | 400 W |
Mounting | Steel Yoke |
IP Rating - Fixtures | 65 |
Standards | UL Listed |
Socket Type | Mogul |
Fixture Housing Material | Die-Cast Aluminum |
Series | TFR |
Mounting Type - Floodlights | Yoke |
Lamp Type - Fixtures | High Pressure Sodium |
Lamp Included / Lamp Not Included | Lamp Included |
Fixture Voltage | 120 to 277 |
IP Rating | IP65 |
Item | Floodlight |
Solar Powered | No |
Lamp Watts - Fixtures | 2.5 |
Light Distribution | Medium Flood |
Lamp Included | Yes |
Viewing Angle | Mounted |
Housing Material | Die Cast Aluminum |
Description/Special Features | Wet Location |
Lighting Certification | Unrated |
Voltage | 120 to 277V AC |
Fixture Rated Life | 5000 hr. |
Item - Floodlights | General Purpose Floodlight |
Coverage | 25 sq. ft. |
Suggested Lamp Item No. | Mfr. No. LU400/H/ECO |
Special Features | Wet Location |
Lumens | 40,000 lm |
LED Replacement For | 400W MH/HPS |
Light Distribution Shape | NEMA 5x5 |
Mount Type | Yoke |
Color Temperature | 4000K |
Light Technology | High Pressure Sodium |
Number of Lightheads | 1 |
Fixture Sensor Type | No Sensor Included |
Includes Lamp | Yes |
Description
Floodlight, Lumens 40,000 lm, Fixture Wattage 400 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 5x5, LED Replacement For 400W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology High Pressure Sodium, Fixture Mounting Location Universal, Mount Type Yoke, Color Temperature 4000K, Height 12 3/4 in, Width 17 5/8 in, Depth 10 3/4 in, Includes Lamp Yes, Suggested Lamp Item No. Mfr. No. LU400/H/ECO, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Replacement Parts
On page
1 of 1