20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Floodlight, 400 W High Pressure Sodium

ACUITY LITHONIA| Zoro #: G0458796| Mfr #: TFR 400S TA TB PER LPI

$385.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0458796 Mfr #: TFR 400S TA TB PER LPI
Housing Material: Die Cast AluminumLamp Included / Lamp Not Included: Lamp Included
IP Rating: 65Item: Medium Floodlight
Description/Special Features: Photocell Socket, Wet LocationHousing Finish: Bronze
Standards: UL listedLamp Type: High Pressure Sodium
Fixture Wattage: 400Suggested Lamp Item No.: Mfr. No. LU400/H/ECO
Voltage: 120 to 277VSocket Type: Mogul
Light Distribution: Horiz. 7x6Mounting: Steel Yoke
Height: 12-3/4"Width: 17-5/8"
Depth: 10-3/4"Series: TFR
Country of Origin (subject to change): United States

Product Description

Medium Floodlight, Lamp Type High Pressure Sodium, Fixture Wattage 400, Light Distribution Horiz. 7x6, Voltage 120 to 277V, Socket Type Mogul, Description/Special Features Photocell Socket, Wet Location, Suggested Lamp Item No. Mfr. No. LU400/H/ECO, Height 12-3/4 In., Width 17-5/8 In., Depth 10-3/4 In., Mounting Steel Yoke, Housing Material Die Cast Aluminum, Housing Finish Bronze, Lamp Included, IP Rating 65, Standards UL Listed, Series TFR

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CT

Product Reviews

Save 15%. Sign up for Z-mail.