Floodlight, 400 W Metal Halide, 120-277V

ACUITY LITHONIA| Zoro #: G0859476| Mfr #: TFL 400M RA2 TB SCWA LPI

$259.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0859476 Mfr #: TFL 400M RA2 TB SCWA LPI
Housing Material: Die Cast AluminumLamp Included / Lamp Not Included: Lamp Included
IP Rating: 65Item: Medium Floodlight
Description/Special Features: Pulse Start, Wet LocationMin. Starting Temp.: -20 Degrees F
Housing Finish: BronzeStandards: UL Listed, Meets Efficiency Standards for EISA Regulations
Lamp Type: Metal HalideFixture Wattage: 400
Suggested Lamp Item No.: Mfr. No. MVR400/HOR/ED28/PAVoltage: 120 to 277V
Socket Type: MogulLight Distribution: Horiz. 7x6
Mounting: Steel YokeHeight: 16-1/8"
Width: 15-3/4"Depth: 6-1/8"
Series: TFLCountry of Origin (subject to change): United States

Product Description

Medium Floodlight, Lamp Type Metal Halide, Fixture Wattage 400, Light Distribution Horiz. 7x6, Voltage 120 to 277V, Socket Type Mogul, Description/Special Features Pulse Start, Wet Location, Suggested Lamp Item No. Mfr. No. MVR400/HOR/ED28/PA, Height 16-1/8 In., Width 15-3/4 In., Depth 6-1/8 In., Min. Starting Temp. -20 Degrees F, Mounting Steel Yoke, Housing Material Die Cast Aluminum, Housing Finish Bronze, Lamp Included, IP Rating 65

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Save 15%. Sign up for Z-mail.