JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Floodlight, 70 W Metal Halide, 120V

ACUITY LITHONIA| Zoro #: G1903185| Mfr #: F70ML 120

$129.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1903185 Mfr #: F70ML 120
Lamp Included / Lamp Not Included: Lamp IncludedHousing Material: Die Cast Aluminum
IP Rating: 65Item: Micro Floodlight
Description/Special Features: Wet LocationHousing Finish: Dark Bronze
Standards: UL listedLamp Type: Metal Halide
Fixture Wattage: 70Suggested Lamp Item No.: Mfr. No. MXR70/U/MED
Voltage: 120vSocket Type: Medium
Light Distribution: WideMounting: Threaded Knuckle
Height: 6-1/2"Width: 8-7/8"
Depth: 6-1/8"Series: F70
Country of Origin (subject to change): China

Product Description

Micro Floodlight, Lamp Type Metal Halide, Fixture Wattage 70, Light Distribution Wide, Voltage 120V, Socket Type Medium, Description/Special Features Wet Location, Suggested Lamp Item No. Mfr. No. MXR70/U/MED, Height 6-1/2 In., Width 8-7/8 In., Depth 6-1/8 In., Mounting Threaded Knuckle, Housing Material Die Cast Aluminum, Housing Finish Dark Bronze, Lamp Included, IP Rating 65, Standards UL Listed, Series F70

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CT

Product Reviews

Save 15%. Sign up for Z-mail.