KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluorescent Fixture, F32T8, 109W, 120-277V

ACUITY LITHONIA| Zoro #: G0928347| Mfr #: TEJSA 2 32 MVOLT 1/4 GEB10IS

$165.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Suggested Lamp Item No.: 2ETU3
Channel Width: 4-3/8"
Metal Gauge: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0928347 Mfr #: TEJSA 2 32 MVOLT 1/4 GEB10IS
Suggested Lamp Item No.: 2ETU3Channel Width: 4-3/8"
Metal Gauge: 20Height: 4-1/4"
Fixture Wattage: 56WLength: 96"
Mounting: Individually or in a Row, Direct to Surface or SuspendedVoltage: 120 to 277VAC
Description/Special Features: TandemAmbient Temp. Range: 32 Degrees to 104 Degrees F
Series: TEJSAReflector Type: Apertured
Standards: UL Listed and CSA Certified, NOM CertifiedLamp Type: F32T8
Width: 12"Ballast Type: Electronic
Lamp Quantity: 4Ballast Quantity: 2
Housing Finish: High Gloss Baked White PolyesterChannel Connector: Screw On Endplate
Lamp Watts: 109WLamp Included / Lamp Not Included: Lamp Not Included
Country of Origin (subject to change): Mexico

Description

Premium Series Fluorescent Fixture, Lamp Quantity 4, Lamp Type F32T8, Lamp Watts 109W, Fixture Wattage 56W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 32 Degrees to 104 Degrees F, Length 96 In., Width 12 In., Height 4-1/4 In., Lamp Not Included, Suggested Lamp Item No. Mfr. No. F28T8/XL/SPX41/ECO, Apertured, Housing Finish High Gloss Baked White Polyester, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 2

Reviews