Fluorescent Fixture, F32T8, 28W, 120-277V

ACUITY LITHONIA| Zoro #: G2421045| Mfr #: TEJS 2 32 MVOLT 1/4 GEB10IS

$152.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 28W
Description/Special Features: Tandem
Fixture Wattage: 109W
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2421045 Mfr #: TEJS 2 32 MVOLT 1/4 GEB10IS
Lamp Watts: 28WDescription/Special Features: Tandem
Fixture Wattage: 109WWidth: 12"
Channel Connector: Screw On EndplateVoltage: 120 to 277VAC
Height: 4-1/4"Mounting: Individually or in a Row, Direct to Surface or Suspended
Housing Finish: High Gloss Baked White PolyesterLamp Type: F32T8
Ambient Temp. Range: 32 Degrees to 104 Degrees FLamp Included / Lamp Not Included: Lamp Not Included
Ballast Quantity: 2Series: TEJS
Standards: UL Listed and CSA Certified, NOM CertifiedLamp Quantity: 4
Metal Gauge: 20Ballast Type: Electronic
Reflector Type: Non-AperturedLength: 96"
Item: Premium Series Fluorescent FixtureChannel Width: 4-3/8"
Suggested Lamp Item No.: 2ETU3Country of Origin (subject to change): Mexico

Description

Premium Series Fluorescent Fixture, Lamp Quantity 4, Lamp Type F32T8, Lamp Watts 28W, Fixture Wattage 109W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 32 Degrees to 104 Degrees F, Length 96 In., Width 12 In., Height 4-1/4 In., Lamp Not Included, Suggested Lamp Item No. Mfr. No. F28T8/XL/SPX41/ECO, Non-Apertured, Housing Finish High Gloss Baked White Polyester, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 2

Reviews