KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluorescent Fixture, F32T8, 32W, 120-277V

ACUITY LITHONIA| Zoro #: G2018064| Mfr #: AF 2 32 MVOLT GEB10IS

$79.37 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 13-3/8"
Lamp Watts: 32W
Lamp Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2018064 Mfr #: AF 2 32 MVOLT GEB10IS
Width: 13-3/8"Lamp Watts: 32W
Lamp Quantity: 2Voltage: 120 to 277VAC
Suggested Lamp Item No.: 2ETU3Ballast Quantity: 1
Ballast Type: Instant Start ElectronicReflector Type: Apertured
Series: AFLength: 48"
Channel Connector: Snap in Turret HousingMounting: Individually or in a Row, Direct to Surface or Suspended
Fixture Wattage: 56WManufacturers Warranty Length: 1 yr. Limited Warranty
Housing Finish: High Gloss Baked White EnamelLamp Included / Lamp Not Included: Lamp Not Included
Item: Heavy Duty Fluorescent FixtureLamp Type: F32T8
Height: 6-5/8"Standards: Class P, HPF, Non PCB, UL, CSA Certified, CBM
Ambient Temp. Range: 0 Degrees to 104 Degrees FCountry of Origin (subject to change): Mexico

Description

Heavy Duty Fluorescent Fixture, Lamp Quantity 2, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 56W, Voltage 120 to 277VAC, Ballast Type Instant Start Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 48 In., Width 13-3/8 In., Height 6-5/8 In., Lamp Not Included, Suggested Lamp Item No. Mfr. No. F28T8/XL/SPX41/ECO, Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1

Reviews