KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluorescent Fixture, F32T8, 32W, 120-277V

ACUITY LITHONIA| Zoro #: G2298904| Mfr #: AF 3 32 MVOLT 1/3 GEB10IS

$93.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ambient Temp. Range: 0 Degrees to 104 Degrees F
Lamp Included / Lamp Not Included: Lamp Not Included
Length: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298904 Mfr #: AF 3 32 MVOLT 1/3 GEB10IS
Ambient Temp. Range: 0 Degrees to 104 Degrees FLamp Included / Lamp Not Included: Lamp Not Included
Length: 48"Series: AF
Housing Finish: High Gloss Baked White EnamelFixture Wattage: 84W
Height: 6-5/8"Channel Connector: Snap in Turret Housing
Ballast Quantity: 1Lamp Watts: 32W
Standards: Class P, HPF, Non PCB, UL, CSA Certified, CBMLamp Type: F32T8
Mounting: Individually or in a Row, Direct to Surface or SuspendedWidth: 13-3/8"
Reflector Type: AperturedSuggested Lamp Item No.: 2ETU3
Ballast Type: Instant Start ElectronicItem: Heavy Duty Fluorescent Fixture
Manufacturers Warranty Length: 1 yr. Limited WarrantyLamp Quantity: 3
Voltage: 120 to 277VACCountry of Origin (subject to change): Mexico

Description

Heavy Duty Fluorescent Fixture, Lamp Quantity 3, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 84W, Voltage 120 to 277VAC, Ballast Type Instant Start Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 48 In., Width 13-3/8 In., Height 6-5/8 In., Lamp Not Included, Suggested Lamp Item No. Mfr. No. F28T8/XL/SPX41/ECO, Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1

Reviews