Fluorescent Fixture, F32T8, 32W, 120-277V

ACUITY LITHONIA| Zoro #: G2078063| Mfr #: AFST 2 32 MVOLT GEB10IS

$112.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Quantity: 2
Lamp Included / Lamp Not Included: Lamp Not Included
Item: Heavy Duty Fluorescent Fixture
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2078063 Mfr #: AFST 2 32 MVOLT GEB10IS
Lamp Quantity: 2Lamp Included / Lamp Not Included: Lamp Not Included
Item: Heavy Duty Fluorescent FixtureHeight: 6-5/8"
Series: AFSTSuggested Lamp Item No.: 2ETU3
Lamp Type: F32T8Channel Connector: Snap in Turret Housing
Manufacturers Warranty Length: 1 yr. Limited WarrantyBallast Type: Instant Start Electronic
Lamp Watts: 32WBallast Quantity: 1
Fixture Wattage: 56WWidth: 13-3/8"
Mounting: Individually or in a Row, Direct to Surface or SuspendedStandards: Class P, HPF, Non PCB, UL, CSA Certified, CBM
Ambient Temp. Range: 0 Degrees to 104 Degrees FReflector Type: Non-Apertured
Voltage: 120 to 277VACHousing Finish: High Gloss Baked White Enamel
Length: 48"Country of Origin (subject to change): Mexico

Description

Heavy Duty Fluorescent Fixture, Lamp Quantity 2, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 56W, Voltage 120 to 277VAC, Ballast Type Instant Start Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 48 In., Width 13-3/8 In., Height 6-5/8 In., Lamp Not Included, Suggested Lamp Item No. Mfr. No. F28T8/XL/SPX41/ECO, Non-Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1

Reviews