KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fluorescent Fixture, F32T8, 32W, 120-277V

ACUITY LITHONIA| Zoro #: G1431071| Mfr #: L 1 32 MVOLT GEB10IS

$60.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 12"
Lamp Included / Lamp Not Included: Lamp Not Included
Lamp Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1431071 Mfr #: L 1 32 MVOLT GEB10IS
Width: 12"Lamp Included / Lamp Not Included: Lamp Not Included
Lamp Quantity: 1Voltage: 120 to 277VAC
Description/Special Features: Non-tandem Industrial Fluorescent FixtureSeries: L1
Mounting: Unit, Row, Surface or SuspendedChannel Width: 4-3/16"
Housing Finish: High Gloss Baked White EnamelAmbient Temp. Range: 32 Degrees to 104 Degrees F
Lamp Watts: 32WFixture Wattage: 28W
Ballast Type: ElectronicSuggested Lamp Item No.: 2ETU3
Ballast Quantity: 1Reflector Type: Non-Apertured
Length: 48"Channel Connector: Combination Screw On Endplate
Manufacturers Warranty Length: 1 yr. Limited WarrantyItem: Standard Series Fluorescent Fixture
Standards: UL Listed and CSA Certified, NOM CertifiedLamp Type: F32T8
Height: 4"Country of Origin (subject to change): Mexico

Description

Standard Series Fluorescent Fixture, Lamp Quantity 1, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 28W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 32 Degrees to 104 Degrees F, Length 48 In., Width 12 In., Height 4 In., Lamp Not Included, Suggested Lamp Item No. Mfr. No. F28T8/XL/SPX41/ECO, Non-Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Unit, Row, Surface or Suspended, Ballast Quantity 1, Channel Connector Combination Screw On Endplate

Reviews