LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Fluorescent Fixture, F32T8, 32W, 120-277V

ACUITY LITHONIA| Zoro #: G0970347| Mfr #: TAF 2 32 MV 1/4 GEB10IS

$198.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0970347 Mfr #: TAF 2 32 MV 1/4 GEB10IS
Description/Special Features: TandemMounting: Individually or in a Row, Direct to Surface or Suspended
Standards: Class P, HPF, Non PCB, UL, CSA Certified, CBMItem: Heavy Duty Fluorescent Fixture
Lamp Quantity: 4Lamp Type: F32T8
Lamp Watts: 32WFixture Wattage: 113W
Voltage: 120 to 277VACBallast Type: Instant Start Electronic
Housing Finish: High Gloss Baked White EnamelSuggested Lamp Item No.: 2ETU3
Ambient Temp. Range: 0 Degrees to 104 Degrees FLength: 96"
Height: 6-5/8"Width: 13-3/8"
Series: TAFManufacturers Warranty Length: 1 yr. Limited Warranty
Ballast Quantity: 1Lamp Included / Lamp Not Included: Lamp Not Included
Channel Connector: Snap in Turret HousingReflector Type: Apertured
Country of Origin (subject to change): Mexico

Product Description

Heavy Duty Fluorescent Fixture, Lamp Quantity 4, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 113W, Voltage 120 to 277VAC, Ballast Type Instant Start Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 96 In., Width 13-3/8 In., Height 6-5/8 In., Lamp Not Included, Suggested Lamp Item No. Mfr. No. F28T8/XL/SPX41/ECO, Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.