Fluorescent Fixture, F32T8, 32W, 120-277V

ACUITY LITHONIA| Zoro #: G1738965| Mfr #: TAFST 2 32 MVOLT 1/4 GEB10IS

$218.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lamp Watts: 32W
Description/Special Features: Tandem
Fixture Wattage: 113W
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1738965 Mfr #: TAFST 2 32 MVOLT 1/4 GEB10IS
Lamp Watts: 32WDescription/Special Features: Tandem
Fixture Wattage: 113WWidth: 13-3/8"
Channel Connector: Snap in Turret HousingVoltage: 120 to 277VAC
Height: 6-5/8"Mounting: Individually or in a Row, Direct to Surface or Suspended
Housing Finish: High Gloss Baked White EnamelManufacturers Warranty Length: 1 yr. Limited Warranty
Lamp Type: F32T8Ambient Temp. Range: 0 Degrees to 104 Degrees F
Lamp Included / Lamp Not Included: Lamp Not IncludedBallast Quantity: 1
Series: TAFSTStandards: Class P, HPF, Non PCB, UL, CSA Certified, CBM
Lamp Quantity: 4Ballast Type: Instant Start Electronic
Reflector Type: Non-AperturedLength: 96"
Item: Heavy Duty Fluorescent FixtureSuggested Lamp Item No.: 2ETU3
Country of Origin (subject to change): Mexico

Description

Heavy Duty Fluorescent Fixture, Lamp Quantity 4, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 113W, Voltage 120 to 277VAC, Ballast Type Instant Start Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 96 In., Width 13-3/8 In., Height 6-5/8 In., Lamp Not Included, Suggested Lamp Item No. Mfr. No. F28T8/XL/SPX41/ECO, Non-Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1

Reviews