Fluorescent Fixture, F32T8, 32W, 120-277V

ACUITY LITHONIA| Zoro #: G2226095| Mfr #: TLA 2 32 MVOLT1/4GEB10IS

$107.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 12"
Lamp Included / Lamp Not Included: Lamp Not Included
Lamp Quantity: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2226095 Mfr #: TLA 2 32 MVOLT1/4GEB10IS
Width: 12"Lamp Included / Lamp Not Included: Lamp Not Included
Lamp Quantity: 4Voltage: 120 to 277VAC
Description/Special Features: TandemSeries: TLA
Mounting: Individually or in a Row, Direct to Surface or SuspendedChannel Width: 9"
Housing Finish: High Gloss Baked White EnamelAmbient Temp. Range: 0 Degrees to 104 Degrees F
Lamp Watts: 32WFixture Wattage: 113W
Ballast Type: ElectronicSuggested Lamp Item No.: 2ETU3
Ballast Quantity: 1Reflector Type: Apertured
Length: 96"Channel Connector: Screw On Endplate
Manufacturers Warranty Length: 1 yr. Limited WarrantyItem: Standard Series Fluorescent Fixture
Standards: Class P, HPF, Non PCB, UL Listed and CSA CertifiedLamp Type: F32T8
Height: 4"Country of Origin (subject to change): Mexico

Description

Standard Series Fluorescent Fixture, Lamp Quantity 4, Lamp Type F32T8, Lamp Watts 32W, Fixture Wattage 113W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 96 In., Width 12 In., Height 4 In., Lamp Not Included, Suggested Lamp Item No. Mfr. No. F28T8/XL/SPX41/ECO, Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1, Channel Connector Screw On Endplate

Reviews