LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Fluorescent Fixture, F54T5HO, 54W, 120-277V

ACUITY LITHONIA| Zoro #: G1185143| Mfr #: AFP 2 54T5HO MVOLT GEB10PS

$133.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1185143 Mfr #: AFP 2 54T5HO MVOLT GEB10PS
Mounting: Individually or in a Row, Direct to Surface or SuspendedStandards: Class P, HPF, Non PCB, UL, CSA Certified, CBM
Item: Heavy Duty Fluorescent FixtureLamp Quantity: 2
Lamp Type: F54T5HOLamp Watts: 54W
Fixture Wattage: 108WVoltage: 120 to 277VAC
Ballast Type: ElectronicHousing Finish: High Gloss Baked White Enamel
Suggested Lamp Item No.: 2EAF8Ambient Temp. Range: 0 Degrees to 104 Degrees F
Length: 48"Height: 6-5/8"
Width: 13-3/8"Series: AFP
Ballast Quantity: 1Lamp Included / Lamp Not Included: Lamp Not Included
Channel Connector: Screw On EndplateReflector Type: Apertured
Manufacturers Warranty Length: 1 yr. Limited WarrantyCountry of Origin (subject to change): Mexico

Product Description

Heavy Duty Fluorescent Fixture, Lamp Quantity 2, Lamp Type F54T5HO, Lamp Watts 54W, Fixture Wattage 108W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 48 In., Width 13-3/8 In., Height 6-5/8 In., Lamp Not Included, Suggested Lamp Item No. Mfr. No. F54W/T5/841/WM/ECO, Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.