Fluorescent Fixture, F96T12HO, 110W, 120V

ACUITY LITHONIA |Zoro #: G0314946|Mfr #: AFST 2 96HO 120 ES CW20

$179.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0314946 Mfr #: AFST 2 96HO 120 ES CW20
Mounting: Individually or in a Row, Direct to Surface or SuspendedStandards: Class P, HPF, Non PCB, UL, CSA Certified, CBM
Item: Heavy Duty Fluorescent FixtureLamp Quantity: 2
Lamp Type: F96T12HOLamp Watts: 110W
Fixture Wattage: 237WVoltage: 120VAC
Ballast Type: MagneticHousing Finish: High Gloss Baked White Enamel
Suggested Lamp Item No.: Mfr. No. F96T8/SP41/HOAmbient Temp. Range: -20 Degrees to 95 Degrees F
Length: 96"Height: 6-5/8"
Width: 13-3/8"Series: AFST
Ballast Quantity: 1Lamp Included / Lamp Not Included: Lamp Not Included
Channel Connector: Snap in Turret HousingReflector Type: Non-Apertured
Manufacturers Warranty Length: 1 yr. Limited WarrantyCountry of Origin (subject to change): Mexico

Product Description

Heavy Duty Fluorescent Fixture, Lamp Quantity 2, Lamp Type F96T12HO, Lamp Watts 110W, Fixture Wattage 237W, Voltage 120VAC, Ballast Type Magnetic, Ambient Temp. Range -20 Degrees to 95 Degrees F, Length 96 In., Width 13-3/8 In., Height 6-5/8 In., Lamp Not Included, Suggested Lamp Item No. Mfr. No. F96T8/SP41/HO, Non-Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1

Product Reviews

Save 15% when you sign up for Z-mail.