Fluorescent Fixture, F96T8, 57W, 120-277V

ACUITY LITHONIA| Zoro #: G1433336| Mfr #: AF 2 96T8 MVOLT GEB10IS

$251.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ballast Type: Instant Start Electronic
Manufacturers Warranty Length: 1 yr. Limited Warranty
Lamp Type: F96T8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433336 Mfr #: AF 2 96T8 MVOLT GEB10IS
Ballast Type: Instant Start ElectronicManufacturers Warranty Length: 1 yr. Limited Warranty
Lamp Type: F96T8Ambient Temp. Range: 32 Degrees to 104 Degrees F
Lamp Included / Lamp Not Included: Lamp Not IncludedBallast Quantity: 1
Fixture Wattage: 28Lamp Watts: 57W
Series: AFChannel Connector: Snap in Turret Housing
Voltage: 120 to 277VACStandards: Class P, HPF, Non PCB, UL, CSA Certified, CBM
Lamp Quantity: 2Width: 13-3/8"
Reflector Type: AperturedLength: 96"
Height: 6-5/8"Item: Heavy Duty Fluorescent Fixture
Mounting: Individually or in a Row, Direct to Surface or SuspendedHousing Finish: High Gloss Baked White Enamel
Suggested Lamp Item No.: 1NZ23Country of Origin (subject to change): Mexico

Description

Heavy Duty Fluorescent Fixture, Lamp Quantity 2, Lamp Type F96T8, Lamp Watts 57W, Fixture Wattage 104W, Voltage 120 to 277VAC, Ballast Type Instant Start Electronic, Ambient Temp. Range 32 Degrees to 104 Degrees F, Length 96 In., Width 13-3/8 In., Height 6-5/8 In., Lamp Not Included, Suggested Lamp Item No. 10277, Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1, Channel Connector Snap in Turret Housing

Reviews