LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Fluorescent Fixture, F96T8, 57W, 120-277V

ACUITY LITHONIA| Zoro #: G0816602| Mfr #: AFST 2 96T8 MVOLT GEB10IS

$242.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ambient Temp. Range: 32 Degrees to 104 Degrees F
Lamp Included / Lamp Not Included: Lamp Not Included
Length: 96"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0816602 Mfr #: AFST 2 96T8 MVOLT GEB10IS
Ambient Temp. Range: 32 Degrees to 104 Degrees FLamp Included / Lamp Not Included: Lamp Not Included
Length: 96"Series: AFST
Housing Finish: High Gloss Baked White EnamelFixture Wattage: 114W
Height: 6-5/8"Channel Connector: Snap in Turret Housing
Ballast Quantity: 1Lamp Watts: 57W
Standards: Class P, HPF, Non PCB, UL, CSA Certified, CBMLamp Type: F96T8
Mounting: Individually or in a Row, Direct to Surface or SuspendedWidth: 13-3/8"
Reflector Type: Non-AperturedSuggested Lamp Item No.: 1NZ23
Ballast Type: Instant Start ElectronicItem: Heavy Duty Fluorescent Fixture
Manufacturers Warranty Length: 1 yr. Limited WarrantyLamp Quantity: 2
Voltage: 120 to 277VACCountry of Origin (subject to change): Mexico

Description

Heavy Duty Fluorescent Fixture, Lamp Quantity 2, Lamp Type F96T8, Lamp Watts 57W, Fixture Wattage 114W, Voltage 120 to 277VAC, Ballast Type Instant Start Electronic, Ambient Temp. Range 32 Degrees to 104 Degrees F, Length 96 In., Width 13-3/8 In., Height 6-5/8 In., Lamp Not Included, Suggested Lamp Item No. 10277, Non-Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1

Reviews