Fluorescent Fixture, F96T8, 57W, 120-277V

ACUITY LITHONIA| Zoro #: G1109875| Mfr #: EJ 4 96T8 MVOLT GEB10IS

$367.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Suggested Lamp Item No.: 1NZ23
Standards: Class P, HPF, Non PCB, UL, CSA Certified, CBM
Lamp Type: F96T8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1109875 Mfr #: EJ 4 96T8 MVOLT GEB10IS
Suggested Lamp Item No.: 1NZ23Standards: Class P, HPF, Non PCB, UL, CSA Certified, CBM
Lamp Type: F96T8Width: 16"
Lamp Quantity: 4Height: 5-1/2"
Housing Finish: High Gloss Baked White PolyesterFixture Wattage: 338W
Channel Connector: Screw On EndplateBallast Quantity: 2
Lamp Watts: 57WLength: 96"
Ballast Type: ElectronicManufacturers Warranty Length: 1 yr. Limited Warranty
Voltage: 120 to 277VACMetal Gauge: 20
Ambient Temp. Range: 32 Degrees to 104 Degrees FMounting: Individually or in a Row, Direct to Surface or Suspended
Series: EJReflector Type: Non-Apertured
Lamp Included / Lamp Not Included: Lamp Not IncludedCountry of Origin (subject to change): Mexico

Description

Premium Series Fluorescent Fixture, Lamp Quantity 4, Lamp Type F96T8, Lamp Watts 57W, Fixture Wattage 338W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 32 Degrees to 104 Degrees F, Length 96 In., Width 16 In., Height 5-1/2 In., Lamp Not Included, Suggested Lamp Item No. 10277, Non-Apertured, Housing Finish High Gloss Baked White Polyester, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 2, Channel Connector Screw On Endplate

Reviews