Fluorescent Fixture, F96T8, 57W, 120-277V

ACUITY LITHONIA| Zoro #: G0271467| Mfr #: EJA 4 96T8 MVOLT GEB10IS

$259.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr. Limited Warranty
Lamp Quantity: 4
Lamp Included / Lamp Not Included: Lamp Not Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0271467 Mfr #: EJA 4 96T8 MVOLT GEB10IS
Manufacturers Warranty Length: 1 yr. Limited WarrantyLamp Quantity: 4
Lamp Included / Lamp Not Included: Lamp Not IncludedItem: Premium Series Fluorescent Fixture
Ballast Type: ElectronicSuggested Lamp Item No.: 1NZ23
Ambient Temp. Range: 32 Degrees to 104 Degrees FMetal Gauge: 20
Height: 5-1/2"Reflector Type: Apertured
Standards: Class P, HPF, Non PCB, UL, CSA Certified, CBMFixture Wattage: 338W
Series: EJAHousing Finish: High Gloss Baked White Polyester
Voltage: 120 to 277VACLamp Type: F96T8
Channel Connector: Screw On EndplateLamp Watts: 57W
Ballast Quantity: 2Width: 16"
Mounting: Individually or in a Row, Direct to Surface or SuspendedDescription/Special Features: (2) 2-Lamp
Length: 96"Country of Origin (subject to change): Mexico

Description

Premium Series Fluorescent Fixture, Lamp Quantity 4, Lamp Type F96T8, Lamp Watts 57W, Fixture Wattage 338W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 32 Degrees to 104 Degrees F, Length 96 In., Width 16 In., Height 5-1/2 In., Lamp Not Included, Suggested Lamp Item No. 1NZ23, Apertured, Housing Finish High Gloss Baked White Polyester, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 2, Channel Connector Screw On Endplate, Metal Gauge 20

Reviews