Fluorescent Fixture, F96T8, 57W, 120-277V

ACUITY LITHONIA| Zoro #: G1138496| Mfr #: LA 2 96 T8 MVOLT GEB10IS

$161.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1138496 Mfr #: LA 2 96 T8 MVOLT GEB10IS
Mounting: Individually or in a Row, Direct to Surface or SuspendedStandards: Class P, HPF, Non PCB, UL Listed and CSA Certified
Item: Standard Series Fluorescent FixtureLamp Quantity: 2
Lamp Type: F96T8Lamp Watts: 57W
Fixture Wattage: 100WVoltage: 120 to 277VAC
Ballast Type: ElectronicHousing Finish: High Gloss Baked White Enamel
Suggested Lamp Item No.: 1NZ23Ambient Temp. Range: 32 Degrees to 104 Degrees F
Length: 96"Height: 4"
Width: 12"Series: LA
Ballast Quantity: 1Lamp Included / Lamp Not Included: Lamp Not Included
Channel Width: 5"Channel Connector: Combination Screw On Endplate
Reflector Type: AperturedManufacturers Warranty Length: 1 yr. Limited Warranty
Country of Origin (subject to change): Mexico

Product Description

Standard Series Fluorescent Fixture, Lamp Quantity 2, Lamp Type F96T8, Lamp Watts 57W, Fixture Wattage 100W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 32 Degrees to 104 Degrees F, Length 96 In., Width 12 In., Height 4 In., Lamp Not Included, Suggested Lamp Item No. 10277, Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1, Channel Connector Combination Screw On Endplate

Product Reviews

Save 15%. Sign up for Z-mail.