Fluorescent Fixture, F96T8, 59W, 120-277V

ACUITY LITHONIA| Zoro #: G1956543| Mfr #: EJS 2 96T8 MVOLT GEB10IS

$128.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 12"
Lamp Included / Lamp Not Included: Lamp Not Included
Lamp Quantity: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1956543 Mfr #: EJS 2 96T8 MVOLT GEB10IS
Width: 12"Lamp Included / Lamp Not Included: Lamp Not Included
Lamp Quantity: 2Voltage: 120 to 277VAC
Series: EJSMounting: Individually or in a Row, Direct to Surface or Suspended
Channel Width: 4-3/8"Housing Finish: High Gloss Baked White Polyester
Ambient Temp. Range: 32 Degrees to 104 Degrees FLamp Watts: 59W
Fixture Wattage: 28Ballast Type: Electronic
Suggested Lamp Item No.: 1NZ23Ballast Quantity: 1
Reflector Type: Non-AperturedLength: 96"
Channel Connector: Screw On EndplateManufacturers Warranty Length: 1 yr. Limited Warranty
Item: Premium Series Fluorescent FixtureStandards: Class P, HPF, Non PCB, UL, CSA Certified, CBM, NOM Certified
Metal Gauge: 20Lamp Type: F96T8
Height: 4-1/4"Country of Origin (subject to change): Mexico

Description

Premium Series Fluorescent Fixture, Lamp Quantity 2, Lamp Type F96T8, Lamp Watts 59W, Fixture Wattage 104W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 32 Degrees to 104 Degrees F, Length 96 In., Width 12 In., Height 4-1/4 In., Lamp Not Included, Suggested Lamp Item No. 10277, Non-Apertured, Housing Finish High Gloss Baked White Polyester, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1, Channel Connector Screw On Endplate

Reviews