JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Fluorescent Fixture, F96T8HO, 86W, 120-277V

ACUITY LITHONIA| Zoro #: G0852503| Mfr #: L 2 96T8HO MVOLT GEB10PS

$184.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0852503 Mfr #: L 2 96T8HO MVOLT GEB10PS
Mounting: Individually or in a Row, Direct to Surface or SuspendedStandards: UL Listed and CSA Certified, NOM Certified
Item: Standard Series Fluorescent FixtureLamp Quantity: 2
Lamp Type: F96T8HOLamp Watts: 86W
Fixture Wattage: 146WVoltage: 120 to 277VAC
Ballast Type: ElectronicHousing Finish: High Gloss Baked White Enamel
Suggested Lamp Item No.: 2F956Ambient Temp. Range: -20 Degrees to 158 Degrees F
Length: 96"Height: 4"
Width: 12"Series: L2
Reflector Type: Non-AperturedManufacturers Warranty Length: 1 yr. Limited Warranty
Ballast Quantity: 1Lamp Included / Lamp Not Included: Lamp Not Included
Channel Width: 4-3/16"Channel Connector: Combination Screw On Endplate
Country of Origin (subject to change): Mexico

Product Description

Standard Series Fluorescent Fixture, Lamp Quantity 2, Lamp Type F96T8HO, Lamp Watts 86W, Fixture Wattage 146W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range -20 Degrees to 158 Degrees F, Length 96 In., Width 12 In., Height 4 In., Lamp Not Included, Suggested Lamp Item No. Mfr. No. F96T8/SPX41/HO, Non-Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1

Product Reviews

Save 15%. Sign up for Z-mail.